Beli crane engine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morlift Engine Crane
    Mulai

    Rp4.899.900

    Morlift Engine Crane
    atribut:
    • Capacity (t): 2
  2. MAXPRO Engine Crane
    Mulai

    Rp4.999.900

    MAXPRO Engine Crane
    atribut:
    • Capacity (t): 2
  3. KRISBOW Mesin Derek Hidrolik
    Mulai

    Rp5.499.900

    KRISBOW Mesin Derek Hidrolik
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  4. KESTONE Engine Crane
    Mulai

    Rp3.899.900

    KESTONE Engine Crane
    atribut:
    • Capacity (t): 2
    • Packaging Size: 1# :1490x720x90 2# 1420x280x180
  5. WESTWARD Hydraulic Engine Crane
    Mulai

    Rp18.999.900

    WESTWARD Hydraulic Engine Crane
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  6. monotaro Engine Hanger
    Mulai

    Rp879.900

    monotaro Engine Hanger
    Deskripsi:
    When lifting the engine, you can tilt the engine in a hung state at the time of engine detachment. The angle of the engine can be changed to the angle of your choice with your existing tool, so working efficiency will increase.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 442 x 60 x 260
    • Withstand Load (kg): 680
    • Chain Length (mm): 335
  7. Melzer Jiangsu Engine Crane
    Mulai

    Rp5.399.900

    Melzer Jiangsu Engine Crane
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  8. GRIP ON TOOLS Engine Crane
    Mulai

    Rp4.399.900

    GRIP ON TOOLS Engine Crane
    Deskripsi:
    - Constructed of high-grade steel and built to exacting standards for quality and durability- Lead-free paint finish is applied after a thorough chemical wash to ensure a long-lasting finish and to help prevent rust- Paint is oil, grease and dirt-resistant for easy cleanup- High quality large diameter hydraulic steel cylinder unit results in lower oil pressure needed to move the load, which helps to reduce wear and extend service life- Piston-ram is treated and polished to resist skiving
    atribut:
    • Load Capacity (t): 2
  9. AMEKO Engine Crane
    Mulai

    Rp2.399.900

  10. Wipro Mesin Derek
    Mulai

    Rp4.499.900

  11. TOTAL Engine Crane
    Mulai

    Rp5.699.900

    TOTAL Engine Crane
    Deskripsi:
    Packed by carton box
    atribut:
    • Capacity (t): 2
    • Lift Distance (mm): 25-2000
    • Length (mm): 1750
    • Width (mm): 1040
    • Hight (mm): 1486
  12. TEKIRO Alat Pengangkat Mesin
    Mulai

    Rp5.599.900

    TEKIRO Alat Pengangkat Mesin
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  13. Tenka Engine Crane
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    Tenka Engine Crane
    atribut:
    • Capacity (t): 2
  14. TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Mulai

    Rp51.999.900

    TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)
    Deskripsi:
    The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.
    atribut:
    • Lifting Capacity (t): 4
  15. Kennedy Folding Mobile Crane
    Mulai

    Rp41.999.900

    Kennedy Folding Mobile Crane
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  16. AMPCO Non-Sparking Tools 12pcs
    Mulai

    Rp38.999.900

    AMPCO Non-Sparking Tools 12pcs
    Deskripsi:
    -A set of 11 standard explosion proof tools.
    atribut:
    • Set Contents: 11pc
    • Material: Nickel Aluminium Copper Alloy
  17. SUPER TOOL Multi Crane (Light Weight Type)
    Mulai

    Rp26.999.900

    SUPER TOOL Multi Crane (Light Weight Type)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  18. OLFA Safety Wrap Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    OLFA Safety Wrap Cutter
    Deskripsi:
    A special cutter for unpacking work of "scoop cutting" method suitable for shrink wrap and cutting of PP band for general packaging. Equipped with a stainless steel tape slitter, it is possible to unpack the carton tape without damaging its contents. A total of 4 blades can be used.
    atribut:
    • Main Body Materials: Nylon resin
    • Stopper Materials: Polyacetal resin
    • Blade Materials: Alloy Tool Steel
    • Total Length (mm): 160
Daftar Harga crane engine Terbaru March 2026
Morlift Engine CraneRp4.899.900
JTC Engine Crane (Mesin Derek)Rp13.999.900
MAXPRO Engine CraneRp4.999.900
KRISBOW Mesin Derek HidrolikRp5.499.900
KESTONE Engine CraneRp3.899.900
JTC Engine Crane FoldableRp14.999.900
WESTWARD Hydraulic Engine CraneRp18.999.900
monotaro Engine HangerRp879.900
Melzer Jiangsu Engine CraneRp5.399.900
GRIP ON TOOLS Engine CraneRp4.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait